Shop All Specialty Switches
Leviton
TIME SWITCH INTL 63A 380-415V 3P4W REC
Mfr # W363-R6
Zoro # G4052493
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Industrial
- Voltage 380-415 VAC
- Height 4.45 in
- Length 18.1100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W363-R6
- Zoro # G4052493
- UPC # 78477678923
- Country of Origin Italy
- Category Specialty Switches
Dimensions
Height | 4.45 in |
Length | 18.1100 in |
Details
Color | Red |
Application | Industrial |
Voltage | 380-415 VAC |
Device Type | Receptacle |
Frequency | 50/60Hz |
Terminal Accom. | #10 - #4 AWG |
Amperage | 63 A |
Pole | 3 |
Wire | 4 |
IK Rating | IK08 |
Housing | Halogen-free engineering polymer |
NOM Certified | Yes |
CE | Marked |
RETIE Certified | Yes |
Operating Temperature | -25°C to 40°C |
IP Rating | IP66/IP67 |
IEC Rating | 60309-1 and 60309-2 |
Contacts | Nickel Plated Brass |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
63 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T10)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH11)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- Leviton Switches