Shop All Specialty Switches
Leviton
TIME SWITCH INTL 63A 200-250V 3P4W SURF REC
Mfr # W363-S9
Zoro # G4082593
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 200/250 VAC
- Material Polymer
- Height 5.79 in
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W363-S9
- Zoro # G4082593
- UPC # 78477679623
- Country of Origin Italy
- Category Specialty Switches
Dimensions
Height | 5.79 in |
Length | 15.1570 in |
Dimensions | 10.5 in H x 4.9 in W x 4.5 in D |
Description
63 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank (30279)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306E004)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- THERMO RAMSEY PRO-LINE SPS-2E-1-4-NPT SAFETY CABLE PULL 250V-AC OTHER SWITCH (142199-PROL)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- Leviton Specialty Switches