Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A PN&SL SURF REC
Mfr # S432-S11
Zoro # G4015978
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 440-460 VAC
- Height 4.25 in
- Length 15.7480 in
- RETIE Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S432-S11
- Zoro # G4015978
- UPC # 78477679241
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Details
Color | Red |
Voltage | 440-460 VAC |
RETIE Certified | Yes |
Terminal Accom. | 14-8 AWG |
Amperage | 32 A |
Housing | Halogen-free engineering polymer |
IK Rating | IK08 |
Wire | 5 |
Operating Temperature | -25°C to 40°C |
Pole | 4 |
CE | Marked |
IP Rating | IP44 |
Contacts | Nickel Plated Brass |
IEC Rating | 60309-1 and 60309-2 |
Frequency | 60Hz |
Device Type | Receptacle |
NOM Certified | Yes |
Description
32 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18081-6160300)
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LENNOX 340F ROLLOUT SWITCH (13H04)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- Leviton Switches