Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 440-460V REC
Mfr # S332-R11
Zoro # G4066658
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 19.2910 in
- Height 3.94 in
- Voltage 440-460 VAC
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S332-R11
- Zoro # G4066658
- UPC # 78477678756
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 3.94 in |
Details
Color | Red |
Voltage | 440-460 VAC |
Application | Industrial |
IEC Rating | 60309-1 and 60309-2 |
NOM Certified | Yes |
Terminal Accom. | 14-8 AWG |
Device Type | Receptacle |
Wire | 4 |
RETIE Certified | Yes |
CE | Marked |
Contacts | Nickel Plated Brass |
Housing | Halogen-free engineering polymer |
Pole | 3 |
Amperage | 32 A |
Operating Temperature | -25°C to 40°C |
Frequency | 60Hz |
IK Rating | IK08 |
IP Rating | IP44 |
Type | Pin and Sleeve |
Description
32 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- LEVITON Lampholder Adapter White (00061-00W)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- CROUSE HINDS Explosion Proof Snap 120VAc Other Switch (EDSC2130)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- Leviton Switches