Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 440-460V 3P4W REC
Mfr # W332-R11
Zoro # G4049754
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 440-460 VAC
- Height 4.25 in
- Length 15.7480 in
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W332-R11
- Zoro # G4049754
- UPC # 78477678954
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Dimensions | 3.7 in Dia x 4.2 in H |
Description
32 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TL, 40A (TL240RCUP)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- CRAFTSMAN Portable and Inverter Generator, 1,700 W Rated, 2,200 W Surge, 14.1 A A (C001002)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M101)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- Leviton Switches