Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 380-415V SURF REC
Mfr # S332-S6
Zoro # G4064874
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Industrial
- Voltage 380-415 VAC
- Height 4.25 in
- Length 15.7480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S332-S6
- Zoro # G4064874
- UPC # 78477679319
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Details
Color | Red |
Application | Industrial |
Voltage | 380-415 VAC |
Contacts | Nickel Plated Brass |
RETIE Certified | Yes |
Wire | 4 |
Terminal Accom. | 14-8 AWG |
Amperage | 32 A |
Operating Temperature | -25°C to 40°C |
Housing | Halogen-free engineering polymer |
Frequency | 50/60Hz |
IEC Rating | 60309-1 and 60309-2 |
Device Type | Receptacle |
Pole | 3 |
CE | Marked |
NOM Certified | Yes |
IK Rating | IK08 |
IP Rating | IP44 |
Type | Pin and Sleeve |
Description
32 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T112GVP)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- 4B COMPONENTS ZERO SPEED SLIP 24-240V-AC 24-240V-DC OTHER SWITCH (M3001V10F)
- Leviton Specialty Switches