Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 380-415V SPLSH OUT
Mfr # S232-R9
Zoro # G4069178
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.92 in
- Voltage 380-415 VAC
- Length 19.2910 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S232-R9
- Zoro # G4069178
- UPC # 78477678534
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Height | 4.92 in |
Length | 19.2910 in |
Details
Color | Red |
Voltage | 380-415 VAC |
Application | Industrial Applications |
Wire | 3 |
IEC Rating | 60309-1 and 60309-2 |
RETIE Certified | Yes |
Device Type | Receptacle |
Amperage | 32 A |
Frequency | 50/60Hz |
Housing | Halogen-free engineering polymer |
Terminal Accom. | 14-8 AWG |
CE | Marked |
Operating Temperature | -25°C to 40°C |
Pole | 2 |
NOM Certified | Yes |
Contacts | Nickel Plated Brass |
IK Rating | IK08 |
IP Rating | IP44 |
Description
32 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- MCDONNELL & MILLER 11Mv Mv Switch For 61, 64, 67, 69, (11MV)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- Leviton Specialty Switches