Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 380-415V 3P4W SURF REC
Mfr # W332-S6
Zoro # G4051014
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Industrial
- Length 15.7480 in
- Height 4.25 in
- Voltage 380-415 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W332-S6
- Zoro # G4051014
- UPC # 78477679647
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Color | Red |
Application | Industrial |
Voltage | 380-415 VAC |
NOM Certified | Yes |
Pole | 3 |
CE | Marked |
Wire | 4 |
Amperage | 32 A |
RETIE Certified | Yes |
Contacts | Nickel Plated Brass |
IEC Rating | 60309-1 and 60309-2 |
Device Type | Receptacle |
Frequency | 50/60Hz |
Operating Temperature | -25°C to 40°C |
Housing | Halogen-free engineering polymer |
Terminal Accom. | 14-8 AWG |
IP Rating | IP66/IP67 |
IK Rating | IK08 |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
32 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- BROAN Dehumidistat, 9 A, White, 120 V (DD500W)
- GOODMAN B1370108 Rollout/Spillage (B1370108)
- Leviton Specialty Switches