Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 346-415V 4P5W SURF REC
Mfr # W432-S6
Zoro # G3967775
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.25 in
- Application Industrial
- Length 15.7480 in
- Voltage 346-415 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W432-S6
- Zoro # G3967775
- UPC # 78477679395
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Details
Color | Red |
Application | Industrial |
Voltage | 346-415 VAC |
Operating Temperature | -25°C to 40°C |
IEC Rating | 60309-1 and 60309-2 |
IP Rating | IP66/IP67 |
Housing | Halogen-free engineering polymer |
Frequency | 50/60Hz |
IK Rating | IK08 |
Terminal Accom. | 14-8 AWG |
Device Type | Receptacle |
Contacts | Nickel Plated Brass |
Pole | 4 |
Wire | 5 |
NOM Certified | Yes |
RETIE Certified | Yes |
CE | Marked |
Amperage | 32 A |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
32 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 200A, 500V AC, Non-Indicating (L50QS200.V)
- EATON Remote Reset Module, 120V (ZEB-XRR-120)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- SELECTA REPLACEMENT PLUNGER SWITCH 250V-AC OTHER SWITCH (BZ-2RN702-BG)
- Leviton Switches