Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 208-250V 4P5W SURF REC
Mfr # W432-S9
Zoro # G3968107
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 4.25 in
- Voltage 208/250 VAC
- Length 15.7480 in
- CE Marked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W432-S9
- Zoro # G3968107
- UPC # 78477679203
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Details
Color | Blue |
Voltage | 208/250 VAC |
CE | Marked |
Terminal Accom. | 14-8 AWG |
Wire | 5 |
IK Rating | IK08 |
Amperage | 32 A |
Pole | 4 |
Operating Temperature | -25°C to 40°C |
NOM Certified | Yes |
Contacts | Nickel Plated Brass |
IEC Rating | 60309-1 and 60309-2 |
Housing | Halogen-free engineering polymer |
RETIE Certified | Yes |
IP Rating | IP66/IP67 |
Frequency | 50/60Hz |
Description
32 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 50A, 22A (UL-900HD)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- Leviton Switches