Shop All Specialty Switches
Leviton
TIME SWITCH INTL 32A 208-250V 4P5W REC
Mfr # W432-R9
Zoro # G3958946
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Industrial
- Height 4.25 in
- Voltage 208/250 VAC
- Length 15.7480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W432-R9
- Zoro # G3958946
- UPC # 78477678916
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Details
Color | Blue |
Application | Industrial |
Voltage | 208/250 VAC |
Housing | Halogen-free engineering polymer |
IK Rating | IK08 |
Terminal Accom. | 14-8 AWG |
RETIE Certified | Yes |
Amperage | 32 A |
Frequency | 50/60Hz |
IP Rating | IP66/IP67 |
Pole | 4 |
Device Type | Receptacle |
NOM Certified | Yes |
Operating Temperature | -25°C to 40°C |
IEC Rating | 60309-1 and 60309-2 |
Contacts | Nickel Plated Brass |
CE | Marked |
Wire | 5 |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
32 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- FLEX-STRUT Bracket Brace Adapter For FS-200 (FS-5651 E/G)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- WE ANDERSON 125/250V-AC FLOW SWITCH (V6EPB-S-S-LF-VIT)
- PHD 10-30V-DC PROXIMITY SWITCH (17524-2)
- Leviton Specialty Switches