Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A PN&SL_SURF REC
Mfr # S316-S9
Zoro # G4071235
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Industrial
- Length 15.7480 in
- Height 4.25 in
- Voltage 200/250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S316-S9
- Zoro # G4071235
- UPC # 78477679159
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Color | Blue |
Application | Industrial |
Voltage | 200/250 VAC |
Amperage | 16 A |
IP Rating | IP44 |
Contacts | Nickel Plated Brass |
Device Type | Receptacle |
Wire | 4 |
CE | Marked |
IK Rating | IK08 |
Pole | 3 |
IEC Rating | 60309-1 and 60309-2 |
RETIE Certified | Yes |
NOM Certified | Yes |
Housing | Halogen-free engineering polymer |
Terminal Accom. | #16 - #12 AWG |
Operating Temperature | -25°C to 40°C |
Frequency | 50/60Hz |
Type | Pin and Sleeve |
Description
16 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- THERMO RAMSEY PRO-LINE MISALIGNMENT 250V-AC OTHER SWITCH (142199-PROL)
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- Leviton Switches