Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A PN&SL_REC
Mfr # S416-R9
Zoro # G4067543
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Industrial
- Voltage 208/250 VAC
- Height 4.92 in
- Length 19.2910 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S416-R9
- Zoro # G4067543
- UPC # 78477678633
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Height | 4.92 in |
Length | 19.2910 in |
Details
Color | Blue |
Application | Industrial |
Voltage | 208/250 VAC |
Housing | Halogen-free engineering polymer |
IEC Rating | 60309-1 and 60309-2 |
IK Rating | IK08 |
Amperage | 16 A |
Wire | 5 |
Pole | 4 |
RETIE Certified | Yes |
IP Rating | IP44 |
Terminal Accom. | #16 - #12 AWG |
Frequency | 50/60Hz |
CE | Marked |
Device Type | Receptacle |
Contacts | Nickel Plated Brass |
NOM Certified | Yes |
Operating Temperature | -25°C to 40°C |
Type | Pin and Sleeve |
Description
16 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2A, 600V AC, Non-Indicating (FRS-R-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB1)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- HEIL QUAKER /ICP 607900 Switch Interlock Sb (607900)
- Leviton Specialty Switches