Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 440-460V 4P5W SURF REC
Mfr # W416-S11
Zoro # G4052694
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 15.7480 in
- Voltage 440-460 VAC
- Height 4.25 in
- IP Rating IP66/IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W416-S11
- Zoro # G4052694
- UPC # 78477679500
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Color | Red |
Voltage | 440-460 VAC |
IP Rating | IP66/IP67 |
RETIE Certified | Yes |
Pole | 4 |
NOM Certified | Yes |
Terminal Accom. | #16 - #12 AWG |
CE | Marked |
IK Rating | IK08 |
Device Type | Receptacle |
Amperage | 16 A |
Operating Temperature | -25°C to 40°C |
Housing | Halogen-free engineering polymer |
Contacts | Nickel Plated Brass |
Frequency | 60Hz |
IEC Rating | 60309-1 and 60309-2 |
Wire | 5 |
Description
16 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- BATTERY DOCTOR Toggle Switch, SPST, Screw, Silver (20511)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- IEC FAN SPEED SWITCH 3A224 (E035-70005906)
- Leviton Switches