Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 440-460V 4P5W REC
Mfr # W416-R11
Zoro # G4056657
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.92 in
- Material Polymer
- Application Industrial
- Voltage 440-460 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W416-R11
- Zoro # G4056657
- UPC # 78477679067
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Height | 4.92 in |
Length | 19.2910 in |
Dimensions | 3.5 in Dia x 3.4 in L |
Description
16 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- SICK MAGNETIC SAFETY 24V-DC OTHER SWITCH (RE13-SAC)
- DETROIT SWITCH TEMPERATURE SWITCH 90-165F THERMOSTAT (223539)
- Leviton Switches