Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 440-460V 3P4W SURF REC
Mfr # W316-S11
Zoro # G3971248
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polymer
- Length 15.7480 in
- Height 4.25 in
- Voltage 440-460 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W316-S11
- Zoro # G3971248
- UPC # 78477679487
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Dimensions | 5.3 in H x 3.7 in W x 2.6 in D |
Description
16 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- PEPPERL FUCHS K-System Switch Amplifier 20-35V-Dc Other Electrical Component (34065 KFD2-SOT-EX2)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- Leviton Specialty Switches