Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 440-460V 3P4W REC
Mfr # W316-R11
Zoro # G3971293
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 440-460 VAC
- Length 19.2910 in
- Application Industrial
- Height 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W316-R11
- Zoro # G3971293
- UPC # 78477679111
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Details
Color | Red |
Voltage | 440-460 VAC |
Application | Industrial |
IP Rating | IP66/IP67 |
Amperage | 16 A |
CE | Marked |
IEC Rating | 60309-1 and 60309-2 |
Contacts | Nickel Plated Brass |
RETIE Certified | Yes |
Operating Temperature | -25°C to 40°C |
Terminal Accom. | #16 - #12 AWG |
Pole | 3 |
Device Type | Receptacle |
NOM Certified | Yes |
IK Rating | IK08 |
Frequency | 60Hz |
Wire | 4 |
Housing | Halogen-free engineering polymer |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
16 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- INTERMATIC On/Off Metal Trippers (156T1978AD12)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- Leviton Switches