Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 380-415V 3P4W SURF REC
Mfr # W316-S6
Zoro # G3966953
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.25 in
- Voltage 380-415 VAC
- Application Industrial
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W316-S6
- Zoro # G3966953
- UPC # 78477679524
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Dimensions | 5.3 in H x 3.7 in W x 2.6 in D |
Description
16 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 20A (CESMAD5020)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- WE ANDERSON 125/250V-AC FLOW SWITCH (V6EPB-S-S-LF-VIT)
- DELPHIAN Combustible Other Sensor (365-550-01)
- Leviton Specialty Switches