Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 346-415V 4P5W SURF REC
Mfr # W416-S6
Zoro # G4051678
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 346-415 VAC
- Length 15.7480 in
- Height 4.25 in
- RETIE Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W416-S6
- Zoro # G4051678
- UPC # 78477679555
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Color | Blue |
Voltage | 346-415 VAC |
RETIE Certified | Yes |
Terminal Accom. | #16 - #12 AWG |
Device Type | Receptacle |
Pole | 4 |
Wire | 5 |
IEC Rating | 60309-1 and 60309-2 |
Contacts | Nickel Plated Brass |
Operating Temperature | -25°C to 40°C |
CE | Marked |
Housing | Halogen-free engineering polymer |
NOM Certified | Yes |
Amperage | 16 A |
IK Rating | IK08 |
Frequency | 50/60Hz |
IP Rating | IP66/IP67 |
Description
16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, 30W, 20A, DIN Rail (SDN 2.520RED)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- Leviton Switches