Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 208-250V 4P5W SURF REC
Mfr # W416-S9
Zoro # G3962193
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 4.25 in
- Length 15.7480 in
- Voltage 208/250 VAC
- Pole 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W416-S9
- Zoro # G3962193
- UPC # 78477679302
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Details
Color | Blue |
Voltage | 208/250 VAC |
Pole | 4 |
NOM Certified | Yes |
Terminal Accom. | #16 - #12 AWG |
RETIE Certified | Yes |
Device Type | Receptacle |
Housing | Halogen-free engineering polymer |
IEC Rating | 60309-1 and 60309-2 |
IP Rating | IP66/IP67 |
Frequency | 50/60Hz |
Operating Temperature | -25°C to 40°C |
CE | Marked |
IK Rating | IK08 |
Amperage | 16 A |
Contacts | Nickel Plated Brass |
Wire | 5 |
Description
16 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1G)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- ZORO SELECT Wall Switch, 15A, Gray, 2-Pole Type, Toggle (4802GRY)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- GOODMAN B1370108 Rollout/Spillage (B1370108)
- TRIAD MAGNETICS Filament 12.6Vct 115V-Ac Other Transformer (F-44X)
- Leviton Specialty Switches