Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 208-250V 4P5W REC
Mfr # W416-R9
Zoro # G4055975
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Industrial
- Height 4.92 in
- Length 19.2910 in
- Voltage 208/250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W416-R9
- Zoro # G4055975
- UPC # 78477678831
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.92 in |
Length | 19.2910 in |
Details
Color | Blue |
Application | Industrial |
Voltage | 208/250 VAC |
IP Rating | IP66/IP67 |
Operating Temperature | -25°C to 40°C |
Wire | 5 |
Housing | Halogen-free engineering polymer |
Device Type | Receptacle |
IEC Rating | 60309-1 and 60309-2 |
NOM Certified | Yes |
RETIE Certified | Yes |
Amperage | 16 A |
CE | Marked |
Contacts | Nickel Plated Brass |
IK Rating | IK08 |
Terminal Accom. | #16 - #12 AWG |
Frequency | 50/60Hz |
Pole | 4 |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
16 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON OMRON SHL-Q2155 (SHL-Q2155)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- PILZ MAGNETIC SAFETY 30V OTHER SWITCH (506400)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- Leviton Specialty Switches