Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 200-250V SPLSH REC
Mfr # S216-R6
Zoro # G4086477
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 19.2910 in
- Height 4.92 in
- Voltage 200/250 VAC
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S216-R6
- Zoro # G4086477
- UPC # 78477678510
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Details
Color | Blue |
Voltage | 200/250 VAC |
Application | Industrial |
IK Rating | IK08 |
IP Rating | IP44 |
Device Type | Receptacle |
IEC Rating | 60309-1 and 60309-2 |
Wire | 3 |
Terminal Accom. | #16 - #12 AWG |
Operating Temperature | -25°C to 40°C |
Housing | Halogen-free engineering polymer |
NOM Certified | Yes |
Frequency | 50/60Hz |
Pole | 2 |
CE | Marked |
RETIE Certified | Yes |
Amperage | 16 A |
Contacts | Nickel Plated Brass |
Type | Pin and Sleeve |
Description
16 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2E3A)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- FCI 120/230V-AC FLOW SWITCH (FLT93S-1A1A202C4A00000)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- Leviton Specialty Switches