Shop All Specialty Switches
Leviton
TIME SWITCH INTL 16A 200-250V 2P3W SURF REC
Mfr # W316-S9
Zoro # G4064278
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Industrial
- Height 4.25 in
- Length 15.7480 in
- Voltage 200/250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W316-S9
- Zoro # G4064278
- UPC # 78477679388
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Details
Color | Blue |
Application | Industrial |
Voltage | 200/250 VAC |
Pole | 3 |
Frequency | 50/60Hz |
IK Rating | IK08 |
CE | Marked |
Contacts | Nickel Plated Brass |
Terminal Accom. | #16 - #12 AWG |
Operating Temperature | -25°C to 40°C |
RETIE Certified | Yes |
Device Type | Receptacle |
IP Rating | IP66/IP67 |
Amperage | 16 A |
NOM Certified | Yes |
Housing | Halogen-free engineering polymer |
Wire | 4 |
IEC Rating | 60309-1 and 60309-2 |
Type | Pin and Sleeve |
Standard | IP66/67 |
Description
16 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E12464)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 14 ga. (FS-500SS AL 18.00)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- Leviton Specialty Switches