Shop All Specialty Switches
Leviton
TIME SWITCH INTL 125A PN&SL SURF REC
Mfr # W2125-S6
Zoro # G4059098
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 6.50 in
- Voltage 200/250 VAC
- Length 23.6220 in
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W2125-S6
- Zoro # G4059098
- UPC # 78477679357
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 6.50 in |
Length | 23.6220 in |
Description
125 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Suface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- 4B COMPONENTS ZERO SPEED SLIP 24-240V-AC 24-240V-DC OTHER SWITCH (M3001V10F)
- ALLEN BRADLEY OPERATING HANDLE SWITCH PARTS AND ACCESSORY (190-HS1E)
- Leviton Specialty Switches