Shop All Specialty Switches
Leviton
TIME SWITCH INTL 125A 440-460V REC
Mfr # W3125-R11
Zoro # G4058662
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Industrial
- Voltage 440-460 VAC
- Length 22.0470 in
- Height 5.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W3125-R11
- Zoro # G4058662
- UPC # 78477678985
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 22.0470 in |
Height | 5.04 in |
Details
Color | Red |
Application | Industrial |
Voltage | 440-460 VAC |
Contacts | Nickel Plated Brass |
Terminal Accom. | #4 - 2/0 AWG |
IP Rating | IP66/IP67 |
IEC Rating | 60309-1 and 60309-2 |
Amperage | 125 A |
IK Rating | IK08 |
Device Type | Receptacle |
Operating Temperature | -25°C to 40°C |
Frequency | 60Hz |
NOM Certified | Yes |
Pole | 3 |
Wire | 4 |
Housing | Halogen-free engineering polymer |
RETIE Certified | Yes |
CE | Marked |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
125 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEXAIR AIR SWITCHING 1-1/2IN NPT (V-704-7B 1501-808)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- Leviton Specialty Switches