Shop All Specialty Switches
Leviton
TIME SWITCH INTL 125A 208-250V REC
Mfr # W4125-R9
Zoro # G4056343
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 208/250 VAC
- Height 5.04 in
- Length 22.0470 in
- Amperage 125 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W4125-R9
- Zoro # G4056343
- UPC # 78477678855
- Country of Origin Italy
- Category Specialty Switches
Dimensions
Height | 5.04 in |
Length | 22.0470 in |
Details
Color | Blue |
Voltage | 208/250 VAC |
Amperage | 125 A |
Housing | Halogen-free engineering polymer |
Terminal Accom. | #4 - 2/0 AWG |
IEC Rating | 60309-1 and 60309-2 |
IP Rating | IP66/IP67 |
Wire | 5 |
CE | Marked |
Operating Temperature | -25°C to 40°C |
Frequency | 50/60Hz |
RETIE Certified | Yes |
NOM Certified | Yes |
IK Rating | IK08 |
Pole | 4 |
Device Type | Receptacle |
Contacts | Nickel Plated Brass |
Description
125 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B141206CH)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOU240)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AW-RYC)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- Leviton Specialty Switches