Shop All Specialty Switches
Leviton
TIME SWITCH INTL 125A 200-250V REC 3P 4W
Mfr # W3125-R9
Zoro # G4081692
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Industrial
- Length 22.0470 in
- Voltage 200/250 VAC
- Height 5.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W3125-R9
- Zoro # G4081692
- UPC # 78477679043
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 22.0470 in |
Height | 5.04 in |
Details
Color | Blue |
Application | Industrial |
Voltage | 200/250 VAC |
Contacts | Nickel Plated Brass |
CE | Marked |
NOM Certified | Yes |
Wire | 4 |
Frequency | 50/60Hz |
Operating Temperature | -25°C to 40°C |
RETIE Certified | Yes |
Pole | 3 |
Terminal Accom. | #4 - 2/0 AWG |
IEC Rating | 60309-1 and 60309-2 |
Housing | Halogen-free engineering polymer |
IP Rating | IP66/IP67 |
Device Type | Receptacle |
Amperage | 125 A |
IK Rating | IK08 |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
125 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White (RJ65WTR)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- AAON SWITCH DPS 012WC (R62330)
- ABB 10 Pole Flexitest (FT1-C001)
- Leviton Specialty Switches