Shop All Specialty Switches
Leviton
TIME SWITCH INTL 125 PN&SL SURF REC 440-460V
Mfr # W4125-S11
Zoro # G4079346
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 6.50 in
- Voltage 440-460 VAC
- Length 23.6220 in
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W4125-S11
- Zoro # G4079346
- UPC # 78477679722
- Country of Origin Italy
- Category Specialty Switches
Dimensions
Height | 6.50 in |
Length | 23.6220 in |
Dimensions | 13.6 in H x 6.2 in W x 5.3 in D |
Description
125 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 12 In (BD12)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- Leviton Specialty Switches