Shop All Specialty Switches
Leviton
TIME SWITCH INTL 125 PN&SL SURF REC 440-460 V
Mfr # W3125-S11
Zoro # G4053753
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Industrial
- Height 6.50 in
- Voltage 440-460 VAC
- Length 23.6220 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W3125-S11
- Zoro # G4053753
- UPC # 78477679630
- Country of Origin Italy
- Category Specialty Switches
Dimensions
Height | 6.50 in |
Length | 23.6220 in |
Details
Color | Red |
Application | Industrial |
Voltage | 440-460 VAC |
Device Type | Receptacle |
Frequency | 60Hz |
IK Rating | IK08 |
IEC Rating | 60309-1 and 60309-2 |
Amperage | 125 A |
Pole | 3 |
NOM Certified | Yes |
Housing | Halogen-free engineering polymer |
CE | Marked |
RETIE Certified | Yes |
Terminal Accom. | #4 - 2/0 AWG |
Wire | 4 |
Contacts | Nickel Plated Brass |
Operating Temperature | -25°C to 40°C |
IP Rating | IP66/IP67 |
Standard | IP66/67 |
Type | Pin and Sleeve |
Description
125 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- SCHUNK ELECTRONIC MAGNETIC OTHER SWITCH (MMS22-SPM8)
- Leviton Specialty Switches