Shop All Specialty Switches
Leviton
TIME SWITCH BU REC WTRTIGHT P/S 3PO 4WI 3PH 30A250V
Mfr # 430R9W
Zoro # G4050095
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Length 5.50 in
- Standard UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, Per low voltage directives 73\23\EEC, 93\68\EEC, IEC Rated 60309-1 and 60309-2
- Application Industrial
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 430R9W
- Zoro # G4050095
- UPC # 78477085530
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 5.50 in |
Dimensions | 4.1 in H x 4.6 in D |
Height | 4.50 in |
Width | 4.44 in |
Details
Color | Blue |
Standard | UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, Per low voltage directives 73\23\EEC, 93\68\EEC, IEC Rated 60309-1 and 60309-2 |
Application | Industrial |
Number of Wires | 4 |
Action | TP |
Material | Valox® 357 |
Environmental Conditions | Humidity (32 DEG C, 93 PCT, 168 HR);Flammability (Rated UL94 V-2) |
Terminal Type | Screw |
Mounting | Flange Mount |
Voltage Rating | 250 VAC |
Temperature Rating | -40 to 60 °C |
Amperage Rating | 30 A |
Enclosure | IP67 |
Frequency Rating | 50/60 Hz |
Grade | Industrial |
Number of Poles | 3 |
Type | Pin & Sleeve Watertight Receptacle |
Description
30 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Unit (6SL3244-0BB12-1BA1)
- BATTERY DOCTOR Toggle Switch, SPST, Screw, Silver (20511)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- Leviton Specialty Switches