Shop All Specialty Switches
Leviton
TIME SWITCH BU P/S REC 2P3W 63A 200-250V 6H CL POS
Mfr # W263-R6
Zoro # G4075864
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 200/250 VAC
- Length 18.1100 in
- Height 4.45 in
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W263-R6
- Zoro # G4075864
- UPC # 78477678886
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 18.1100 in |
Height | 4.45 in |
Dimensions | 4.4 in Dia x 4.3 in L |
Description
63 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- SIEMENS AUXILIARY SWITCH 600V-AC 10A CONTACTOR PARTS AND ACCESSORY (3LD9200-5B)
- SCHUTTE AND KOERTING Flo-Eye Alarm Other Switch (1885-CDA)
- Leviton Switches