Shop All Specialty Switches
Leviton
TIME SWITCH BU PN&SL SURF REC INTL 2P3W 16A 200-250V
Mfr # W216-S6
Zoro # G4077666
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 200/250 VAC
- Height 4.25 in
- Length 15.7480 in
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W216-S6
- Zoro # G4077666
- UPC # 78477679333
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Dimensions | 5.3 in H x 3.6 in W x 2.6 in D |
Description
16 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C1642A)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- CONTROL CONCEPTS 1/2IN 125/250/480V-AC SPEED SWITCH (AL-8122-5-B)
- Leviton Specialty Switches