Shop All Specialty Switches
Leviton
TIME SWITCH BU PN&SL INTL REC 2P3W 32A 200-250V
Mfr # W232-R6
Zoro # G4063517
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 200/250 VAC
- Length 15.7480 in
- Application Industrial
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W232-R6
- Zoro # G4063517
- UPC # 78477678930
- Country of Origin Slovakia
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Color | Blue |
Voltage | 200/250 VAC |
Application | Industrial |
Contacts | Nickel Plated Brass |
Housing | Halogen-free engineering polymer |
IK Rating | IK08 |
Frequency | 50/60Hz |
Device Type | Receptacle |
Wire | 3 |
RETIE Certified | Yes |
Amperage | 32 A |
Terminal Accom. | 14-8 AWG |
CE | Marked |
IEC Rating | 60309-1 and 60309-2 |
IP Rating | IP66/IP67 |
NOM Certified | Yes |
Pole | 2 |
Operating Temperature | -25°C to 40°C |
Type | Pin and Sleeve |
Standard | IP66/67 |
Description
32 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Single-Sided Shelf, 19.00x15.00 (ESH1915V)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS34K1)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- Leviton Specialty Switches