Shop All Specialty Switches
Leviton
TIME SWITCH BU PN&SL INTL REC 16A 200-250V 2P3W
Mfr # W216-R6
Zoro # G4072723
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 200/250 VAC
- Material Polymer
- Length 19.2910 in
- Height 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W216-R6
- Zoro # G4072723
- UPC # 78477678879
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 19.2910 in |
Height | 4.92 in |
Dimensions | 2.9 in Dia x 3.4 in L |
Description
16 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 5.0 Lbs, 1571' Length, 0.0343" Diameter, 200°C, Natural (20H200)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 5190 PSI (A6-751221)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, 2m Cable (XB5S1B2L2)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- LENNOX 340F ROLLOUT SWITCH (13H04)
- Leviton Specialty Switches