Shop All Specialty Switches
Leviton
TIME SWITCH BU INTL P/S REC 63A 208-250V 4P5W
Mfr # W463-R9
Zoro # G3971598
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 4.45 in
- Voltage 208/250 VAC
- Length 18.1100 in
- Housing Halogen-free engineering polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W463-R9
- Zoro # G3971598
- UPC # 78477678961
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.45 in |
Length | 18.1100 in |
Details
Color | Blue |
Voltage | 208/250 VAC |
Housing | Halogen-free engineering polymer |
Terminal Accom. | #10 - #4 AWG |
Wire | 5 |
IEC Rating | 60309-1 and 60309-2 |
Frequency | 50/60Hz |
Operating Temperature | -25°C to 40°C |
Pole | 4 |
Amperage | 63 A |
IK Rating | IK08 |
IP Rating | IP66/IP67 |
Device Type | Receptacle |
Contacts | Nickel Plated Brass |
NOM Certified | Yes |
CE | Marked |
RETIE Certified | Yes |
Description
63 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- TELEMECANIQUE SENSORS Limit Switch Roller Plunger Switch Parts And Accessory (ZCE02)
- MIDWEST FASTENER Double Pole/Double Throw Slide Switches 3PK (65247)
- Leviton Specialty Switches