Shop All Specialty Switches
Leviton
TIME SWITCH BU INTL PN&SL SURF REC 4P5W 16A 208-250V
Mfr # S416-S9
Zoro # G4069713
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 208/250 VAC
- Application Industrial
- Length 15.7480 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S416-S9
- Zoro # G4069713
- UPC # 78477679340
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Dimensions | 5.2 in H x 3.9 in W x 2.6 in D |
Description
16 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 2.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM2-1/2)
- ROBERTSHAW Class 2 Transformer, 48 VA, NEMA 1, Not Rated, 2.5/12/24V AC, 120/208/240V AC (620-402)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- MOELLER 3P 400A AMP 110-120V-AC MOLDED CASE SWITCH (NZM10-400N/B-NA)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- Leviton Specialty Switches