Shop All Specialty Switches
Leviton
TIME SWITCH BU INTL 63A 208-250V 4P5W SURF REC
Mfr # W463-S9
Zoro # G3965657
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 15.1570 in
- Height 5.79 in
- Voltage 208/250 VAC
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W463-S9
- Zoro # G3965657
- UPC # 78477679654
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.1570 in |
Height | 5.79 in |
Dimensions | 10.5 in H x 4.9 in W x 4.5 in D |
Description
63 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- CLAPPER The Sound Activated Switch (CL840-12)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- Leviton Specialty Switches