Shop All Specialty Switches
Leviton
TIME SWITCH BU INTL 32A 200-250V SPLSH OTLT
Mfr # S232-S6
Zoro # G4069607
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 15.7480 in
- Height 4.25 in
- Voltage 200/250 VAC
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S232-S6
- Zoro # G4069607
- UPC # 78477679135
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Details
Color | Blue |
Voltage | 200/250 VAC |
Application | Industrial |
CE | Marked |
Amperage | 32 A |
IP Rating | IP44 |
NOM Certified | Yes |
Pole | 2 |
Housing | Halogen-free engineering polymer |
Contacts | Nickel Plated Brass |
Device Type | Receptacle |
Frequency | 50/60Hz |
Wire | 3 |
RETIE Certified | Yes |
Operating Temperature | -25°C to 40°C |
IK Rating | IK08 |
IEC Rating | 60309-1 and 60309-2 |
Terminal Accom. | 14-8 AWG |
Type | Pin and Sleeve |
Description
32 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (591)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- Leviton Specialty Switches