Shop All Specialty Switches
Leviton
TIME SWITCH BU INTL 32A 200-250V 3P4W SURF REC
Mfr # W332-S9
Zoro # G4049562
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 200/250 VAC
- Height 4.25 in
- Application Industrial
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W332-S9
- Zoro # G4049562
- UPC # 78477679197
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.25 in |
Length | 15.7480 in |
Dimensions | 5.8 H x 4.4 in W x 3.1 in D |
Description
32 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Safety Yellow (CC-PL-LG-15-SY)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- THE STATES CO TEST BLOCK OTHER SWITCH (20K01-K)
- POTTER VSR-F WATERFLOW ALARM 6IN FLOW SWITCH (1113006 VSR-F)
- Leviton Specialty Switches