Shop All Specialty Switches
Leviton
TIME SWITCH BU INTL 125A PN&SL SURF REC 208-250 V
Mfr # W4125-S9
Zoro # G4056228
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 23.6220 in
- Voltage 208/250 VAC
- Height 6.50 in
- Housing Halogen-free engineering polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W4125-S9
- Zoro # G4056228
- UPC # 78477679210
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 23.6220 in |
Height | 6.50 in |
Details
Color | Blue |
Voltage | 208/250 VAC |
Housing | Halogen-free engineering polymer |
NOM Certified | Yes |
CE | Marked |
RETIE Certified | Yes |
Wire | 5 |
Amperage | 125 A |
Device Type | Receptacle |
IP Rating | IP66/IP67 |
IK Rating | IK08 |
Operating Temperature | -25°C to 40°C |
Contacts | Nickel Plated Brass |
Frequency | 50/60Hz |
IEC Rating | 60309-1 and 60309-2 |
Terminal Accom. | #4 - 2/0 AWG |
Pole | 4 |
Description
125 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSCWW)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- LEVITON AC QUIET SWTCH WH 125V (05603-2AW)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- Leviton Specialty Switches