Shop All Wall Plates
Leviton
Telephone/Cable 2 Gang Wallplate
Mfr # 84062-40
Zoro # G4056325
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 4.56 W x 4.500 H in
- Length 6.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84062-40
- Zoro # G4056325
- UPC # 78477780831
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.56 W x 4.500 H in |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Standard |
Thickness | 0.220 in |
Application | Commercial and Residential Applications |
Mounting | Box |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Gang | 2 |
Description
2-Gang .406-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- Leviton Lighting Controls