Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 88013
Zoro # G4036418
Sold in multiples of 7 for $6.44
$6.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Thermoset Plastic
- Size Standard
- Type Hole Device Telephone/Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 88013
- Zoro # G4036418
- UPC # 78477444009
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 3.75 in |
Length | 6.25 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Thermoset Plastic |
Type | Hole Device Telephone/Cable |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Box |
Product Name | 1 Socket Faceplate |
Total Number of Sockets | 1 |
Product Material | Thermoset |
Product Color | White |
Product Type | Faceplate |
Features | Box Mount, Telephone/Cable Wallplate |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.406 in |
Application | Residential, Commercial |
Thickness | 0.220 in |
Description
1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- EATON Cutler-Hammer Thermal Unit, 6.84 to 7.45A (FH36)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- PERFECTTWINKLE Smooth Iron-Steel Single Duplex Outlet Switch Plate (PE33057)
- Leviton Wall Plates