Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 86017
Zoro # G4036113
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Length 6.25 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86017
- Zoro # G4036113
- UPC # 78477772935
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.25 in |
Height | 0.50 in |
Width | 3.75 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Mounting Type | Surface |
Type | Hole Device Telephone/Cable |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Thickness | 0.220 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.625 in |
Description
1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CAB CON 16 PIN 18/16 F80 A36 (308587000)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- PANDUIT 15.3" L Heavy Duty Cable Tie NAT PK 25 (SG350LHG-Q)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- Leviton Wall Plates