Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 84137-40
Zoro # G4059545
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material 302 Stainless Steel
- Size 3.500 W x 5.250 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84137-40
- Zoro # G4059545
- UPC # 78477205518
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 3.500 W x 5.250 H in |
Width | 7.75 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Smooth |
Mounting Type | Surface |
Type | Oversized |
Application | Commercial Applications |
Thickness | 0.187 in |
Standard | CSA Certified;UL Listed |
Cutout | 0.625 in |
Description
1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Oversized, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50521-10)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- Leviton Lighting Controls