Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 84037-40
Zoro # G4053297
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Length 6.00 in
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84037-40
- Zoro # G4053297
- UPC # 78477780770
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 7.75 in |
Height | 0.25 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Hole Device Telephone/Cable |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Strap |
Gang | 1 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Strap Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- Leviton Wall Plates