Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 84013
Zoro # G4055887
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Width 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84013
- Zoro # G4055887
- UPC # 78477430156
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.7" |
Height | 4.5" |
Length | 6.10 in |
Depth | 0.2" |
Details
Number of Gangs | 1 |
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Hole Device Telephone/Cable |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Product Type | Faceplate |
Product Color | Stainless Steel |
Product Material | Stainless Steel |
Product Name | 84013 Telephone/Cable Faceplate |
Mount Type | Wall Mount |
Features | Standard Size, 0.312 Inch Hole |
Application | Commercial and Residential Applications |
Thickness | 0.220 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .312-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- EZ-PATH Series 33 Ez Path Single Wall Plate (EZP133W)
- Leviton Lighting Controls