Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 83013
Zoro # G4052816
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Size Standard
- Length 6.50 in
- Height 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 83013
- Zoro # G4052816
- UPC # 78477424100
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.50 in |
Height | 0.56 in |
Width | 4.62 in |
Details
Color | Aluminum |
Material | Aluminum |
Type | Hole Device Telephone/Cable |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Box |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang .312-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- LEVITON Switch Wallplate 1G Stl (84001-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- Leviton Wall Plates