Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 80718-W
Zoro # G4050332
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80718-W
- Zoro # G4050332
- UPC # 78477494141
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 7.25 in |
Length | 5.00 in |
Details
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Hole Device Telephone/Cable |
Mounting Type | Surface |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Strap |
Thickness | 0.220 in |
Application | Commercial |
Suitable For Use With | Traditional Leviton® Device |
Cutout | 0.406 in |
Standard | CSA Certified;UL |
Description
1-Gang 0.406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 3ft (P006-003)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-16)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB42)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- Leviton Lighting Controls