Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 80718-GY
Zoro # G4065032
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80718-GY
- Zoro # G4065032
- UPC # 78477120347
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 5.00 in |
Height | 0.25 in |
Width | 7.25 in |
Details
Number of Gangs | 1 |
Color | Gray |
Material | Nylon |
Finish | Smooth |
Type | Hole Device Telephone/Cable |
Mounting Type | Surface |
Gang | 1 |
Mount | Strap |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Product Material | Thermoplastic Nylon |
Features | Strap Mount, Telephone/Cable Wallplate |
Product Name | 1 Socket Faceplate |
Product Color | Gray |
Application | Commercial |
Suitable For Use With | Traditional Leviton® Device |
Standard | CSA Certified;UL |
Thickness | 0.220 in |
Cutout | 0.406 in |
Description
1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- KABLE KONTROL Cable Zip Ties 28" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT276)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- Leviton Wall Plates