Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 80718-E
Zoro # G4052466
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Size Standard
- Height 0.25 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80718-E
- Zoro # G4052466
- UPC # 78477490471
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 5.00 in |
Width | 7.25 in |
Details
Color | Black |
Material | Nylon |
Type | Hole Device Telephone/Cable |
Mounting Type | Surface |
Mount | Strap |
Standards and Certifications | UL/CSA |
Gang | 1 |
Cutout | 0.406 in |
Thickness | 0.220 in |
Application | Commercial |
Standard | CSA Certified;UL |
Description
1-Gang 0.406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Yellow (HS380-YW)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 4ft, PK5 (HS-714 1/4 Blk 48)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory (SWP4-IV-50)
- Leviton Wall Plates